0
1

DTW300Z Brushless Impact Wrench Body Only

Order Code: ZT1718950S

£209.99 Inc VAT (20%)


Description

This DTW300Z cordless 18V impact wrench is part of Makita's LXT lithium battery platform. Ideal for applications ranging from construction to automotive repair, this impact wrench offers a high maximum fastening torque of 330Nm, ensuring robust performance for a variety of fasteners. The brushless motor optimizes battery life and enhances the tool's efficiency, providing excellent rotation and sustained power output. This 144mm-long wrench is compact and lightweight, facilitating ease of use in tight spaces without causing fatigue.

Features and Benefits
• Versatile power settings tailored to different fastening needs with multiple impact modes
• Auto-stop mode prevents overtightening and ensures precise control
• XPT technology offers protection against dust and water extending tool life
• Twin LED work lights and a soft-grip ergonomic handle enhance usability
• Delivers up to 330Nm, suitable for heavy-duty applications

Notes
• Body only
• Battery available <a href="https://www.cromwell.co.uk/shop/power-tools/lithium-ion-batteries/bl1850b-battery-pack-lithium-ion-18v-5-0ah/p/MAK2804899V">here</a>

See full description
Specifications for DTW300Z Brushless Impact Wrench Body Only
  • MFR Part No.
    DTW300Z
  • Length
    144mm
  • Brushed or Brushless
    Brushless
  • Body Style
    Pistol Grip
  • Voltage
    18V
  • Power Source
    Battery
  • Drive Size
    1/2in
  • Model Number
    DTW300Z
  • Maximum Torque
    330Nm
  • Product Type
    Cordless Impact Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome