DTW300Z Brushless LXT 1/2in Impact Wrench 18V Bare Unit MAKDTW300Z

Order Code: ZT2423741S

£199.99 Inc VAT (20%)


Description

The Makita DTW300 Brushless LXT 1/2in Impact Wrench is ideal for automotive, installation and fabrication trades. Combining extended run time and speed control for unmatched fastening performance. It is powered by a Makita-built brushless motor for longer run time. Precise fastening control is achieved through the 4-speed power selection switch, which accounts for a wide range of applications. Three forward and three reverse rotation auto-stop modes offer increased efficiency when the fastener is adequately loosened. The full-speed mode function reduces the trigger pull to reach full speed. The DTW300 features Makita's Extreme Protection Technology (XPT), a protective seal inside the tool. It is designed to improve a tool&rsquos operation in harsh conditions by channelling water and dust from key internal components. Specification Bit Holder 12.7mm (1/2in) No Load Speed 0-1,000/0-1,800/0-3,200/min. Impact Rate 0-1,800/0-2,600/0-3,400/bpm Max. Torque Fastening 330Nm, Nut Busting 580Nm Capacity Bolt High Tensile M10-M16, Standard M10-M20 Weight 1.5kg The Makita DTW300Z Brushless LXT 1/2in Impact Wrench is supplied as a Bare Unit - No Battery or Charger included.

See full description
Specifications for DTW300Z Brushless LXT 1/2in Impact Wrench 18V Bare Unit MAKDTW300Z
  • Power Source
    Cordless 18v
  • Drive Size
    1/2in
  • Maximum Torque
    330Nm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome