DTW450z 18V 1/2" Impact Wrench Naked

Order Code: ZT1026961X

£249.99 Inc VAT (20%)


Description

Same fastening torque in forward and reverse rotations with full torque at 6 seconds after seating. Compact design provides more control and maneuverability. Unique rubber joint construction suppresses the transmission of vibration to battery terminals, minimizing battery failures such as terminal breakage or poor electrical contact. The tool body is separated into the upper and lower housings at the foot of handle portion where the housings are joined with vibration absorbing cushion rubbers. The large bumper protects workpiece from scratches,increasing maneuverability. Ergonomically designed handle with rubberized soft grip provides more control and comfort. Easy-to-operate LED light for illuminated operation can be turned on or off with an independent switch, and features an over-discharge-protective circuit. Also features a hanging hook.

Capacities: standard bolt M12 - M22, high tensile bolt M12 - M16.
Battery capacity: 3.0Ah.

*Naked tool only

See full description
Specifications for DTW450z 18V 1/2" Impact Wrench Naked
  • Contents
    DTW450Z Impact Wrench
  • Battery Type
    Lithium-ion
  • Voltage
    18V
  • Number of Batteries Supplied
    0
  • No Load Speed
    1600rpm
  • Brushed or Brushless
    Brushed
  • Maximum Torque
    440Nm
  • Model Number
    DTW450Z
  • Weight
    3.4kg
  • Drive Size
    1/2in
  • Impact Rate
    2200
  • MFR Part No.
    DTW450Z
  • Series
    DTW450Z
  • Item
    Cordless Impact Wrench
  • Power Source
    Battery
  • Includes
    DTW450Z Impact Wrench
  • Blows per Minute
    2200
  • Body Style
    Pistol Grip
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome