DTW700Z BL LXT Impact Wrench 18V Bare Unit MAKDTW700Z

Order Code: ZT2423716S

£399.99 Inc VAT (20%)


Description

The Makita DTW700 Brushless LXT Impact Wrench combines high operational efficiency with high torque. Ideal for steel fabrication, steel erection or for automotive work. It has a trigger switch and can switch between variable and full-speed mode. The variable speed mode can be changed to full speed mode simply by pushing a button. Because in full speed mode the trigger travel is shorter, the full speed is reached faster. For added user safety there is an electric brake. Its compact, lightweight design incorporates an ergonomic soft grip, providing all-day comfort. Specification Driving Shank 1/2in Square Drive, C-ring No Load Speed 500/1,200/1,900/2,200/min. Impact Rate 0-1,000/0-1,700/0-2,400/0-2,700/bpm Nut Busting Torque 1,000Nm Bolt Capacity Standard M10-M24, High Strength (Grade F10T) M12-M16, High Strength (Grade 10.9) M10-M16 Weight 2.3kg (without battery) The Makita DTW700Z Brushless LXT Impact Wrench is supplied as a Bare Unit - No Battery or Charger.

See full description
Specifications for DTW700Z BL LXT Impact Wrench 18V Bare Unit MAKDTW700Z
  • Maximum Torque
    1000Nm
  • Voltage
    Cordless 18vV
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome