DTW701Z BL LXT Impact Wrench 18V Bare Unit MAKDTW701Z

Order Code: ZT2423695S

£329.99 Inc VAT (20%)


Description

The Makita DTW701 Brushless LXT Impact Wrench is compact and lightweight. It features an electronic 4-stage impact power selection and an auto-stop system, available both in forward/reverse rotation modes. Trigger switch with full-speed mode variable speed mode can be changed to full-speed mode simply by pushing a button. Because in full-speed mode the trigger travel is shorter, the full-speed is reached faster. Fitted with an ergonomic soft grip and an electric brake for added safety. There is also a handy LED job light, ideal when working in dark areas. Specification Driving Shank 1/2in Square Drive, Pin Detent No Load Speed 500/1,200/1,900/0-2,200/min. Impact Rate 0-1,000/0-1,700/0-2,400/0-2,700/bpm Torque Max. Fastening 700Nm, Nut Busting 1,000Nm Bolt Capacity Standard M10 - M24, High Strength Grade F10T M12 - M16, Grade 10.9 M10 - M16 Weight 2.3kg (without battery) The Makita DTW701Z Brushless LXT Impact Wrench is supplied as a Bare Unit - No Battery or Charger.

See full description
Specifications for DTW701Z BL LXT Impact Wrench 18V Bare Unit MAKDTW701Z
  • Maximum Torque
    700Nm
  • Voltage
    Cordless 18vV
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome