0
1
2
3

EY7552X Heavy-Duty Impact Wrench 18V Bare Unit PAN7552X32

Order Code: ZT2424084S

£369.99 Inc VAT (20%)


Description

The Panasonic EY7552 1/2in Heavy-Duty Impact Wrench has an improved twin hammer block design that allows for a smaller size and lower weight, but also provides reduced vibration and noise levels, making it a comfortable, hard-working tool. The EY7552 offers approximately 230% higher power with almost 50% less vibration and most compact in the high power class when compared with EY75A2 impact wrench. This also helps to protect against damage to the unit itself where repeated contact with the floor or work station causes wear. To reduce the risk of battery power running out, users can check the power level status using the battery capacity level indicator when preparing to take the unit to remote or high-level areas with no access to a power source. Fitted with a 'C spring' type retainer ring, meaning sockets can be fitted easily and can be changed quickly. It's important not to use sockets without a pin facility option. For the strongest, safest socket attachment, use a pin and rubber ring retainer. The 'C spring' retainer is for temporary socket attachment only. Specification No Load Speed 0-1,550/min. Impact Rate 0-2,400/bpm Max. Torque 470Nm Bolt Capacity Standard M6-M24, High Tensile M6-M18 Charge Time Usable 65 min., Full 80 min. Weight 2.6kg The Panasonic EY7552X Impact Wrench comes as a Bare Unit, No Battery or Charger supplied.

See full description
Specifications for EY7552X Heavy-Duty Impact Wrench 18V Bare Unit PAN7552X32
  • Voltage
    Cordless 18vV
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    470Nm
  • Power Source
    Cordless 18v
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome