EY75A8PN2G 1/2in Impact Wrench & Systainer Case 18V 2 x 3.0AH Li-Ion

Order Code: ZT2424117S

£439.99 Inc VAT (20%)


Description

The Panasonic EY75A8LJ2G Impact Wrench is supplied with: 2 x 18V 3.0Ah Li-ion Batteries1 x Charger1 x Systainer Case The Systainer Case System is widely used in the power tool industry by Festool, Mafell and other brands, so the tradesman can stack and connect our cases with any of the other Systainer cased brands.

Specifications for EY75A8PN2G 1/2in Impact Wrench & Systainer Case 18V 2 x 3.0AH Li-Ion
  • Battery Supplied
    2 x 3.0Ah Li-ion
  • Drive Size
    1/2in
  • Voltage
    Cordless 18vV
  • Maximum Torque
    280Nm
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome