0
1

GBH 18V-34 CF 18V Cordless Hammer Drill Body Only, Carton

Order Code: ZT1001287S

£719.99 Inc VAT (20%)


Description

GDS 18V 3/4in. high torque impact wrench with BITURBO Brushless technology. Fitted with friction ring, through hole and ladder clip. For heavy duty performance as it provides a tightening torque of 1050 Nm and breakaway torque of 1700 m. Possesses three varying speed and torque settings.

Features and Benefits
• Fitted with LED Light and tool status indicator to work in low light and have full transparency over your tool
• BITURBO Brushless Technology for heightened power and performance durability
• Versatile three torque and speed settings to suit a host of requirements
• Compatible with all Bosch Professional 18V batteries and chargers

Typical Applications
• Used in structural steel construction, metal assembly, pipe fitting, truck maintenance, and wood construction

See full description
Specifications for GBH 18V-34 CF 18V Cordless Hammer Drill Body Only, Carton
  • Battery Type
    Lithium-ion
  • Battery Capacity
    5.0A·h
  • Impact Rate
    0-2600
  • MFR Part No.
    06019J8500
  • Manufacturer Guarantee
    2 Year Guarantee
  • No Load Speed
    1750rpm
    0 - 800rpm
    0 - 1200rpm
  • Drive Size
    3/4in
  • Contents
    Body Only, No Carry Case or Batteries Included
  • Number of Batteries Supplied
    0
  • Brushed or Brushless
    Brushless
  • Weight
    2.9kg
  • Overall Length
    222mm
  • Voltage
    18V
  • Maximum Torque
    1050Nm
  • Model Number
    GDS 18V-1050H
  • Series
    GDS 18V-1050H
  • Body Style
    Pistol Grip
  • Power Source
    Battery
  • Item
    Cordless Impact Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome