0
1

GDS 12V-115 3/8" Impact Wrench Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1026964X

£159.99 Inc VAT (20%)


Description

The GDS 12V-115 combines lightweight and compact design with high precision and power. The Brushless EC motor technology and an optimised impact mechanism ensures up to 100% longer tool lifetime. It has a two stage power control system that gives the user maximum control over the power of the tool, whilst preventing over-tightening of smaller screws. The most compact solution in Bosch's 12v category, this 3/8" impact wrench has excellent handling in tight spaces. The powerful brushless motor boasts 115 Nm of torque, making it ideal for most conventional cordless impact driver applications. At only 1kg, this lightweight impact wrench is easy to maneuver and work with for extended periods.

Features and Benefits
• Electric brake for increased production and increased operator safety
• Very compact design for perfect handling, even in the tightest spaces and overhead
• Bright LED ring light for a clear view of the work area
• Forward and reverse rotation for inserting and removing screws
• Battery Capacity Indicator

Typical Applications
• This tool is intended for screws with diameters M4 - M12 and is ideal for fastening applications in hard to reach areas

Notes
• This impact wrench is compatible with all Bosch Professional 12v batteries and chargers (Professional 12v System). The ideal battery for this tool can be found by searching BCB2804218K

See full description
Specifications for GDS 12V-115 3/8" Impact Wrench Body Only Version - No Batteries Or Charger Supplied
  • Voltage
    12V
  • Battery Type
    Lithium-ion
  • Maximum Torque
    115Nm
  • Number of Batteries Supplied
    0
  • Model Number
    GDS 10.8V-EC
  • Brushed or Brushless
    Brushless
  • Contents
    Tool only
  • No Load Speed
    2600rpm
  • Drive Size
    3/8in
  • MFR Part No.
    6.02E+104
  • Series
    GDS 10.8V-EC
  • Includes
    Tool only
  • Item
    Cordless Impact Wrench
  • Power Source
    Battery
  • Body Style
    Pistol Grip
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome