0
1
2

GDS 18V-1000 18V Brushless Biturbo High Torque 1/2" Impact Wrench

Order Code: ZT1684619S

£609.99 Inc VAT (20%)


Description

This Bosch GDS 18V-1000 professional is a powerful impact wrench, designed with BITURBO Brushless Technology. This 18v tool has a max tightening torque of 1000 Nm and a maximum breakaway torque of up to 1600 Nm, making it ideal for structural steel construction, pipe fitting, general metal assembly, wood construction and lorry maintenance. The wrench allows for high versatility and controlled power thanks to its 3-speed/torque settings, meaning the tool can adapt to the user's needs. This impact wrench is compatible with all Bosch professional 18v batteries and professional 18v chargers. The tool comes with ECP and EMP, a tool status indicator, LED light, a 1/2" tool holder with friction ring and a ladder clip. With a weight of 2.9 kg, the wrench is easy to use even in tight and challenging spaces.

Features and Benefits
• Freedom of cordless use allows for wide applicability
• Brushless motor ensures a long life, low noise and reliability
• 3 speed/torque settings make material specific applications easy to perform

Typical Applications
• Ideal for heavy duty tasks with machine screws from M10 to M24

Notes
• Includes:
• 2 x battery ProCORE18V 5.5Ah
• L-BOXX136N
• Quick charger GAL 1880 CV

See full description
Specifications for GDS 18V-1000 18V Brushless Biturbo High Torque 1/2" Impact Wrench
  • No Load Speed
    1750rpm
  • Battery Capacity
    5.5A·h
  • Includes
    Electronic Cell Protection (ECP)
    LED tool status indicator
    Electronic Motor Protection (EMP)
    1/2" tool holder with friction ring
    ladder clip
  • Power Source
    Battery
  • Model Number
    GDS 18V-1000
  • Brushed or Brushless
    Brushless
  • Height
    240mm
  • Battery Type
    Lithium-ion
  • Features
    Adjustable modes
  • Torque Range
    1000Nm
  • Number of Batteries Supplied
    2
  • Item
    Cordless Impact Wrench
  • Maximum Torque
    1,000Nm
  • Length
    222mm
  • Weight
    2.9kg
  • Voltage
    18V
  • Series
    GDS
  • Noise / Vibration Information
    13.5 m/s²
  • Drive Size
    01-Febin
  • MFR Part No.
    06019J8371
  • Width
    86mm
  • Blows per Minute
    2,600
  • Body Style
    Pistol Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome