0
1

GDS 18V-1000 Body Only L-Boxxbiturbo Brushless Htorque

Order Code: ZT2531609S

£329.99 Inc VAT (20%)


Description

This Bosch® GDS 18V-1000 professional is a powerful impact wrench, designed with BITURBO Brushless Technology. This 18v tool has a max tightening torque of 1000Nm and a maximum breakaway torque of up to 1600Nm, making it ideal for structural steel construction, pipe fitting, general metal assembly, wood construction and lorry maintenance. The wrench allows for high versatility and controlled power thanks to its 3-speed/torque settings, meaning the tool can adapt to the user's needs. This impact wrench is compatible with all Bosch® professional 18v batteries and professional 18v chargers. The tool comes with ECP and EMP, a tool status indicator, LED light, a 1/2" tool holder with friction ring and a ladder clip. With a weight of 2.9 kg, the wrench is easy to use even in tight and challenging spaces.

Features and Benefits
• Freedom of cordless use allows for wide applicability
• Brushless motor ensures a long life, low noise and reliability
• 3 speed/torque settings make material-specific applications easy to perform

Typical Applications
• Ideal for heavy-duty tasks with machine screws from M10 to M24

Notes
• You can find the ideal battery for this impact wrench by searching the code BCB2807436P

See full description
Specifications for GDS 18V-1000 Body Only L-Boxxbiturbo Brushless Htorque
  • Series
    GDS 18V
  • MFR Part No.
    06019J8301
  • Blows per Minute
    2600
  • Power Source
    Battery
  • Drive Size
    1/2in
  • Brushed or Brushless
    Brushless
  • No Load Speed
    1750rpm
  • Body Style
    Pistol Grip
  • Voltage
    18V
  • Height
    240mm
  • Length
    222mm
  • Width
    86mm
  • Model Number
    GDS 18V-1000
  • Noise / Vibration Information
    13.5 m/s²
  • Maximum Torque
    1000Nm
  • Product Type
    Cordless Impact Wrench
  • Weight
    2.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome