GDS 18V-1000C Body Only L-BOXX+GCY42 Biturbo Brushless 18V Htorque

Order Code: ZT2531592S

£349.99 Inc VAT (20%)


Description

The Bosch GDS 18V-210 C Brushless 18V Impact Wrench is designed for powerful impact screwing applications. It features two default modes, self-tapping screw and wood screw, accessible through the user interface which ensures controlled operations and prevents damage to workpieces. With 210Nm tightening and 370Nm breakaway torque, the GDS 18V-210C offers exceptional performance. Compatible with Bosch Professional 18V batteries and chargers, as well as AMPShare, the multi-brand battery alliance, it offers versatility and reliability for tightening and removing metal bolts and nuts (M 6 - M 16).

Features and Benefits
• User interface with two default modes, self-tapping and wood screw
• Further modes can be adjusted and individualised via the Toolbox App
• Powerful 210 Nm tightening and 370 Nm breakaway torque performance
• Versatile three-speed/torque settings for more flexibility and control

Typical Applictions
• Can be used for DIY or professional applications such as automotive, construction and fabrication

See full description
Specifications for GDS 18V-1000C Body Only L-BOXX+GCY42 Biturbo Brushless 18V Htorque
  • Series
    GDS 18V
  • MFR Part No.
    06019J8001
  • Brushed or Brushless
    Brushless
  • Power Source
    Battery
  • Voltage
    18V
  • No Load Speed
    1750rpm
  • Length
    222mm
  • Body Style
    Pistol Grip
  • Battery Type
    Lithium-ion
  • Height
    240mm
  • Drive Size
    1/2in
  • Blows per Minute
    2600
  • Width
    86mm
  • Weight
    2.9kg
  • Model Number
    GDS 18V-1000C
  • Noise / Vibration Information
    13.5 m/s²
  • Maximum Torque
    1000Nm
  • Product Type
    Cordless Impact Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome