0
1

GDS 18V-300 18V Professional Impact Wrench, Cordless W/L-BOXX Toolbox

Order Code: ZT1389038X

£259.99 Inc VAT (20%)


Description

The Bosch GDS 18V-300 Professional cordless impact wrench is a versatile tool suitable for both hobbyists and professionals. With its lightweight construction, variable speed, brushless motor, and battery operation capability, it offers convenience and efficiency for a variety of tasks. It is able to operate wth a high no-load speed of 2400rpm, and a high fastening torque of up to 300nm, ensuring quick and easy operation with great results.

Features and Benefits
• Brushless motor guarantees high power and runtimes with long tool lifetime
• Auto Bolt Release (ABR) shuts off the tool automatically when in reverse to prevent nut runoff and maintain safety
• LED light allows you to see what you are working on and prevents damage

Typical Applications:
• Automotive repairs and maintenance
• Construction projects
• Industrial machinery assembly and maintenance
• Plumbing and HVAC installations
• Electrical installations
• DIY projects

See full description
Specifications for GDS 18V-300 18V Professional Impact Wrench, Cordless W/L-BOXX Toolbox
  • Drive Size
    1/2in
  • Maximum Torque
    300Nm
  • Battery Capacity
    4.0A·h
  • Number of Batteries Supplied
    0
  • Brushed or Brushless
    Brushless
  • Model Number
    GDS 18V-300
  • MFR Part No.
    06019D8201
  • Battery Type
    Lithium-ion
  • Contents
    L-BOXX 136 Toolbox
    GDS 18V-300 Impact Wrench
  • No Load Speed
    2400rpm
  • Series
    GDS 18V-300
  • Voltage
    18V
  • Blows per Minute
    0 - 3,400
  • Body Style
    Pistol Grip
  • Power Source
    Battery
  • Item
    Cordless Impact Wrench
  • Includes
    GDS 18V-300 Impact Wrench
    L-BOXX 136 Toolbox
  • Length
    163mm
  • Width
    61mm
  • Height
    205mm
  • Weight
    1.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome