GDX 18V-200 (Body Only, L-Boxx) Brushless 18V I/D/Wrench

Order Code: ZT2531628S

£209.99 Inc VAT (20%)


Description

The Bosch GDX 18V offers impressive power and versatility within Bosch's 18V lineup. Its compact size belies its ability to accommodate multiple tool sizes, providing convenience and flexibility for various applications. Equipped with an efficient brushless motor featuring Electronic Motor Protection, the cordless impact driver ensures high endurance and prolonged run times, ideal for demanding tasks. With a formidable torque of 200Nm and high no-load speeds of 3,400 rpm, it effortlessly tackles a wide range of tasks, making quick work of even challenging jobs.

Features and Benefits
• Powerful maximum torque at 200Nm and high no-load speed of 3,400 rpm makes short work of many tasks
• High impact rate of up to 4,000 bpm allows for great strength when in use
• Brushless motor for high power, great efficiency and even longer run times

Typical Applications
• Automotive repairs and maintenance, such as tire changing, suspension work, and brake system repairs
• Construction projects, including fastening bolts and screws in building frames and structures
• Industrial machinery assembly and maintenance, for tightening or loosening bolts and nuts in heavy machinery

See full description
Specifications for GDX 18V-200 (Body Only, L-Boxx) Brushless 18V I/D/Wrench
  • MFR Part No.
    06019J2205
  • Series
    GDX 18V
  • Length
    147mm
  • Brushed or Brushless
    Brushless
  • Power Source
    Battery
  • Body Style
    Pistol Grip
  • Blows per Minute
    4200
  • No Load Speed
    3400rpm
  • Height
    206mm
  • Voltage
    18V
  • Drive Size
    1/2in
  • Width
    61mm
  • Model Number
    GDX 18V-200
  • Product Type
    Cordless Impact Wrench
  • Maximum Torque
    200Nm
  • Weight
    1.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome