1/2'' miniMONSTER Xtremelight High Power Pneumatic Impact Wrench 1390 Nm 135 L/Min

Order Code: ZT4131891S

£349.99 Inc VAT (20%)


Description

1/2'' miniMONSTER Xtremelight high power pneumatic impact wrench, 1390 Nm, 135 l/min. Supplied = assembled. Recorded in inches = 1/2 inch. Model = pneumatic. Max. operating pressure = max. 6, 3 bar. Width = 90 mm. Recommended torque = 615 N·m. Length = 185 mm. Idle speed = 10000 rpm. Air consumption = 135 l/min. Max. release torque = 1390 N·m. Max. screw size = M 16. Conforms to = DIN EN ISO 28927-2. Product type = compressed air impact screwdrivers. Noise level = 102 dB (A) Sound power level = 113 dB (A) Weight = 1.08 kg. With anti-slip soft grip handle. Exhaust air is guided downwards through the handle. With practical one handed reversing lever (left/right) Easy operation. Suitable for right-handed and left-handed use by simply flipping the reversing lever. 3 torque presets. High power industrial jumbo hammer mechanism. Long service life. Handle insulated against cold. Including 1/4'' coupling connector. Ultralight composite housing.

See full description
Specifications for 1/2'' miniMONSTER Xtremelight High Power Pneumatic Impact Wrench 1390 Nm 135 L/Min
  • Power Source
    Pneumatic
  • Length
    185mm
  • Width
    90mm
  • Product Type
    Pneumatic Impact Wrench
  • Weight
    1.08kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome