High Torque Impact Wrench - 1/2" Drive with 2X 5.0AH Batteries, Charger and Case - WR18DSHL/Jjz

Order Code: ZT1251807X

£699.99 Inc VAT (20%)


Description

Experience the convenience and high-power performance of the Hikoki® cordless impact wrench. Equipped with two high-capacity 5.0Ah Li-Ion batteries, this impact wrench delivers extended runtime for uninterrupted usage.

Features and Benefits
• Powerful tightening torque of 480Nm (hard) to tackle the toughest jobs with speed and efficiency
• Multiplex protection circuit maximises battery life and minimises downtime
• Same size and weight (L264mm, 3.4kg) as 3.0Ah/4.0Ah Li-Ion battery model for easy handling with more power
• Forward-reverse rocker switch provides easy switching between forward and reverse motion, enhancing user convenience and versatility
• Slimline soft grip handle for user comfort during extended use, reducing hand strain and improving control for precise operation
• White LED spotlight illuminates the workpiece to enhance visibility in low-lighting conditions
• Battery level indicator displays the remaining battery life, allowing for better planning and preventing unexpected downtime.
• Accommodates a wide range of bolt sizes, increasing versatility and allowing use in various applications.

Contents
• 1x WR18DSHL impact wrench
• 2x BSL 1850 5.0Ah battery packs
• 1x UC18YRSL fan cooled charger
• 1x carry case

Typical Applications
• Remove and tighten lug nuts, bolts, and screws during tyre changes, brake repairs, and engine maintenance
• Speed up construction tasks by quickly fastening or loosening bolts and screws in wooden frames, metal structures, and more
• Complete home improvement tasks, such as assembling furniture, installing shelves, or building outdoor structures
• Simplify maintenance tasks in industrial settings, including machinery repair, equipment installation, and facility maintenance

Notes
• Socket not included
• 3-year automatic warranty subject to terms and conditions. (Retain proof of purchase)

See full description
Specifications for High Torque Impact Wrench - 1/2" Drive with 2X 5.0AH Batteries, Charger and Case - WR18DSHL/Jjz
  • MFR Part No.
    WR18DSHL/JJZ
  • Maximum Torque
    480Nm
  • Battery Capacity
    5.0A·h
  • Number of Batteries Supplied
    2
  • Drive Size
    1/2in
  • Weight
    3.4kg
  • Battery Type
    Lithium-ion
  • Contents
    UC18YRSL Fan Cooled Charger
    WR18DSHL Impact Wrench
    Carry Case
    2x BSL 1850 High Capacity5.0Ah Battery Packs
  • No Load Speed
    1500rpm
  • Model Number
    WR18DSHL
  • Series
    WR18DSHLJJZ
  • Voltage
    18V
  • Power Source
    Battery
  • Item
    Cordless Impact Wrench
  • Includes
    UC18YRSL Fan Cooled Charger
    2x BSL 1850 High Capacity5.0Ah Battery Packs
    WR18DSHL Impact Wrench
    Carry Case
  • Blows per Minute
    0 - 2,000
  • Body Style
    Pistol Grip
  • Capacity
    M12-M16 HT Bolts
    M12-M22 Bolts
  • Length
    264mm
  • Torque Range
    480Nm
  • Features
    White LED Spotlight
    Multiplex Protection Circuit
    Battery Level Indicator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome