Impact Wrench 20V SV20 Series 1/2"Sq Drive Body Only
0
1
2
3

Impact Wrench 20V SV20 Series 1/2"Sq Drive Body Only

Order Code: ZT3613277S

£249.99 Inc VAT (20%)


Description

20V SV20 Series 1/2"Sq Drive Impact Wrench 1450Nm – Body Only
• Part of the SV20 Series designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort.
• Breakaway torque of 1450Nm.
• Brushless motor which requires less maintenance than brushed equivalents.
• Powerful, lightweight cordless impact wrench.
• Durable composite housing with soft grip for added comfort.
• Variable speed trigger switch for easy control.
• 3 Speed control settings.
• All metal gear construction for ultimate durability and performance to help you tackle the toughest of jobs.
• Built-in LED worklight.
• Forward, reverse and trigger-lock.
• Fitted with electronic brake.
• Supplied with belt hook for safer storage whilst not in use.
• Requires compatible 20V battery and mains charger, sold separately.
• 3 Year guarantee*
• Model No. CP20VXIW

See full description
Specifications for Impact Wrench 20V SV20 Series 1/2"Sq Drive Body Only
  • MFR Part No.
    CP20VXIW
  • Weight
    3.06kg
  • Drive Size
    1/2in
  • Fastening Torque
    1150Nm(842lb.ft)
  • Noise Power/Pressure
    96/88dBA
  • Breakaway Torque
    1450Nm(1, 069lb.ft)
  • No Load Speed
    0-900, 0-1200, 0-1800rpm
  • Impact Rate
    0-1800, 0-2000, 0-2200
  • Vibration/Uncertainty
    8.154 /1.5m/s