0
1
2
3
4
5
6
7
8

Impact Wrench Kit 3/8" Square Drive 12V Li-ion - 2 Batteries

Order Code: ZT1225163P

£122.99 Inc VAT (20%)


Description

Compact, lightweight cordless impact wrench. Comfortable composite housing with soft grip to reduce vibration. Variable speed control trigger with lock function gives more control during application. Integrated LED battery level indicator and LED work light. Belt hook for safer storage while not in use. Li-ion batteries give an all-round better performance than standard Ni-Cd/Ni-MH cells. Maintains a higher energy density level (generally twice that of a Ni-Cd cell) giving more battery power per gram. Has a flat discharge curve - performing better for longer. No memory effect - these batteries can recover from a deep discharge with no tendency to reduce overall capacity. Supplied with 1 hour mains charger, 2 x li-ion 1.5Ah batteries and canvas storage bag.

See full description
Specifications for Impact Wrench Kit 3/8" Square Drive 12V Li-ion - 2 Batteries
  • MFR Part No.
    CP1204KIT
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome