0
1

M12 BIW14-202C SUB Compact 1/4" Impact Wrench 2 X 2.0AH

Order Code: ZT1391649X

£229.99 Inc VAT (20%)


Description

The Milwaukee® Sub Compact 1/4" Impact Wrench, measures just 152mm in length, combining high performance with advanced battery technology and robust construction, making it perfect for tasks in automotive, construction, and maintenance that require precision in limited spaces. The wrench's superior battery life and durable construction ensure it stands up to the rigors of regular professional use, while its ergonomic features make it easy and comfortable to use, even in the most challenging environments.

Features and Benefits
• The compact design measures just 152mm in length, ideal for restricted areas
• REDLITHIUM™ battery pack provides extended run time and superior performance, ensuring prolonged operational efficiency
• REDLINK™ overload protection enhances system durability, protecting the tool and battery under heavy use
• LED light Illuminates work areas for increased visibility in low-light conditions
optimized handle is designed for maximum grip and control, enhancing user comfort
• ¼″ square drive with friction ring ensures easy and secure socket changes, compatible with universal sockets
• Compatible with all Milwaukee® M12™ batteries, adding versatility across various tools

Notes
• 2 x 2.0Ah Batteries included

See full description
Specifications for M12 BIW14-202C SUB Compact 1/4" Impact Wrench 2 X 2.0AH
  • Brushed or Brushless
    Brushless
  • Number of Batteries Supplied
    2
  • Battery Type
    Lithium-ion
  • Battery Capacity
    2.0A·h
  • Overall Length
    152mm
  • Drive Size
    1/4in
  • Weight
    1kg
  • No Load Speed
    2500rpm
  • Impact Rate
    0-3300
  • Maximum Torque
    50Nm
  • MFR Part No.
    4933443897
  • Contents
    2 x M12 B2 Battery packs, C12 C Charger, Kitbox
  • Model Number
    M12 BIW14-202C
  • Manufacturer Guarantee
    3 Years
  • Voltage
    12V
  • Series
    M12
  • Length
    152mm
  • Blows per Minute
    0-3300
  • Power Source
    Battery
  • Item
    Cordless Impact Wrench
  • Includes
    2 x M12 B2 Battery packs, C12 C Charger, Kitbox
  • Body Style
    Pistol Grip
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome