0
1

M12 BIW38-0 SUB Compact 3/8" Impact Wrench Naked

Order Code: ZT1391651X

£79.99 Inc VAT (20%)


Description

The Sub Compact 3/8" Impact Wrench is ideal for automotive, construction, and maintenance applications where manoeuvrability and space are limited. This impact wrench combines high torque and advanced technology in a durable, user-friendly design. The full metal gearbox and state-of-the-art overload protection make it a reliable choice for professionals demanding efficiency and precision in their work, and Milwaukee's 3-year guarantee when registered adds an extra layer of confidence in its quality and durability.

Features and Benefits
• Compact design is just 165mm long, perfect for confined spaces
• REDLINK™ overload protection ensures durability and longevity of the tool and battery
• Full Metal Gearbox Delivers superior durability and maximizes torque output
• Works with all Milwaukee® M12™ batteries, offering flexibility
• LED Light Illuminates workspaces for enhanced visibility in low-light conditions
• Optimized Handle Provides improved grip and control during use
• REDLITHIUM™ Battery System Ensures extended run time and fade-free performance, enhancing productivity
• 3/8″ Square Drive with Friction Ring Facilitates quick and easy socket changes

Notes
• No batteries included with this product

See full description
Specifications for M12 BIW38-0 SUB Compact 3/8" Impact Wrench Naked
  • Drive Size
    3/8in
  • Manufacturer Guarantee
    3 Years
  • Weight
    1kg
  • Impact Rate
    0-3300
  • No Load Speed
    2500rpm
  • Number of Batteries Supplied
    0
  • Contents
    No kitbox or bag supplied
  • Battery Type
    Lithium-ion
  • MFR Part No.
    4933441985
  • Voltage
    12V
  • Brushed or Brushless
    Brushless
  • Battery Capacity
    2.0A·h
  • Overall Length
    165mm
  • Model Number
    M12 BIW38-0
  • Maximum Torque
    135Nm
  • Series
    M12
  • Blows per Minute
    0-3300
  • Item
    Cordless Impact Wrench
  • Length
    165mm
  • Includes
    No kitbox or bag supplied
  • Power Source
    Battery
  • Body Style
    Pistol Grip
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome