M12 BIW38-202C SUB Compact 3/8" Impact Wrench 2 X 2.0AH

Order Code: ZT1391647X

£179.99 Inc VAT (20%)


Description

This Sub Compact 3/8" Impact Wrench is a durable, powerful, and compact tool ideal for working in confined spaces. Despite its small size of 165mm, this tool delivers impressive torque, allowing for efficient operation even in the tightest areas. This impact wrench is robustly designed to handle demanding tasks with ease, making it an essential tool for those looking for efficiency, durability, and performance in compact environments, and the Milwaukee® 3-Year guarantee ensures user satisfaction.

Features and Benefits
• Compact design Measuring only 165mm, easily manoeuvres in restricted spaces
• Equipped with a full metal gearbox for superior durability and maximum torque delivery.
• Includes an LED light to illuminate work areas under any conditions
• Optimized Handle is Designed for maximum grip and efficiency, enhancing user control
• Features REDLINK™ overload protection to safeguard the tool and battery, extending their lifespan
• REDLITHIUM™ Battery Pack Offers fade-free performance, ensuring longer run time and greater work output
• Works with all Milwaukee® M12™ batteries, providing flexibility and convenience

Notes
• Includes 2 x 2.0Ah Batteries

See full description
Specifications for M12 BIW38-202C SUB Compact 3/8" Impact Wrench 2 X 2.0AH
  • Brushed or Brushless
    Brushless
  • Manufacturer Guarantee
    3 Years
  • Model Number
    M12 BIW38-202C
  • Battery Capacity
    2.0A·h
  • Weight
    1kg
  • Impact Rate
    0-3300
  • MFR Part No.
    4933443899
  • Maximum Torque
    135Nm
  • Overall Length
    165mm
  • Voltage
    12V
  • Battery Type
    Lithium-ion
  • Contents
    2 x M12 B2 Battery packs, C12 C Charger, Kitbox
  • Drive Size
    3/8in
  • No Load Speed
    2500rpm
  • Number of Batteries Supplied
    2
  • Series
    M12
  • Power Source
    Battery
  • Includes
    2 x M12 B2 Battery packs, C12 C Charger, Kitbox
  • Blows per Minute
    0-3300
  • Item
    Cordless Impact Wrench
  • Length
    165mm
  • Body Style
    Pistol Grip
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome