M12 FUEL 1/2" 12V Impact Ratchet with Friction Ring


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

The Milwaukee 12v M12 Li-ion FUEL 1/2in Impact Wrench features a 1/2" Anvil with friction ring for quick and easy socket changes. Designed to provide better access in tight spaces with an overall length of only 125 mm.

Features and Benefits
• Powerful - Up to 339 Nm of Maximum torque
• 4-Mode Drive Control - offers the user precise control
• Bright LED for workspace illumination
• Flexible battery system - works with all Milwaukee® M12™ batteries

Notes
• 4-Mode Control Settings:
• Mode 1 - 0-1200 RPM and 0-1100 IPM
• Mode 2 - 0-1800 RPM and 0-2100 IPM
• Mode 3 - 0-2700 RPM and 0-3200 IPM
• Mode 4 - Auto-Shut Off Mode: Prevents over tightening of fasteners

Feature Attributes

Battery Type:
Lithium-ion
Brushed or Brushless:
Brushless
Maximum Torque:
339 Nm
Weight:
1.5 kg
Voltage:
12 V
Drive Size:
1/2 in
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome