M12FIW14-0 M12 Fuel Impact Wrench 1/4" Reception, Body Only

Order Code: ZT1254296X

£199.99 Inc VAT (20%)


Description

The M12BIW38-0 M12 FUEL 1/4" compact cordless impact wrench is Ideal for automotive repair, maintenance, and assembly. The wrench's 1/4"" square drive is designed for universal socket compatibility, making it extremely versatile for a range of applications. This impact wrench combines a brushless POWERSTATE™ motor with advanced electronics, REDLINK PLUS™, and high-performance batteries, REDLITHIUM™, offering more power and runtime in a compact package. It's designed for professionals who require the best in durability, power, and accessibility, enhancing productivity in challenging environments.

Features and Benefits
• Only 165mm in length, perfect for reaching tight areas
• Delivers up to 115Nm of fastening torque and 136Nm of nut-busting torque
• REDLINK™ overload protection ensures durability and performance by protecting the tool and battery
• Heavy duty full metal gearbox construction enhances torque output and durability
• Optimized handle improves control and grip for better handling
• LED light and fuel gauge provide convenient illumination and battery management
• Compatible with all Milwaukee® M12™ batteries for increased versatility

Notes
• Body only version - No batteries or charger supplied

See full description
Specifications for M12FIW14-0 M12 Fuel Impact Wrench 1/4" Reception, Body Only
  • Voltage
    12V
  • No Load Speed
    2700rpm
  • Battery Type
    Lithium-ion
  • Brushed or Brushless
    Brushless
  • Model Number
    M12FIW14-0
  • Impact Rate
    3200
  • Weight
    1kg
  • Contents
    M12BIW38-0 Impact Wrench
  • MFR Part No.
    4933464611
  • Drive Size
    1/4in
  • Number of Batteries Supplied
    0
  • Maximum Torque
    135Nm
  • Series
    M12
  • Includes
    M12BIW38-0 Impact Wrench
  • Blows per Minute
    3200
  • Item
    Cordless Impact Wrench
  • Power Source
    Battery
  • Body Style
    Pistol Grip
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome