0
1
2

M12FIW38-622X Fuel 3/8" Impact Wrench with Friction Ring 1 x 6.0AH 1 x 2.0AH Battery Packs

Order Code: ZT1249984X

£249.99 Inc VAT (20%)


Description

This Milwaukee brushless Powerstate impact wrench is a powerful and versatile tool, ideal for use in automotive applications. With its robust brushless motor, it delivers up to 339Nm of torque and achieves speeds up to 25% faster, ensuring efficient operations. This impact wrench is engineered to handle demanding jobs offering superior torque, durability, and user-friendly features to streamline automotive tasks.

Features and Benefits
• Brushless Powerstate motor provides high torque output and faster application speed for increased productivity
• REDLINK plus intelligence offers advanced digital overload protection for both tool and battery, ensuring durability and enhancing performance under load
• Red lithium-ion battery technology delivers extended run time and battery life, ideal for prolonged use on automotive tasks
• Two speed and torque settings maximise application versatility to tackle various automotive tasks effectively
• Compact and lightweight design offers user comfort during prolonged use, especially in tight automotive spaces
• On-board fuel gauge provides state-of-charge indication for optimized energy management
• Efficient LED light illuminates the workspace for enhanced visibility, even in dimly lit environments

Notes
• MLW2634919K is body only - please see MLW2805455K, MLW2805460Q and MLW2802420K for batteries and charger

See full description
Specifications for M12FIW38-622X Fuel 3/8" Impact Wrench with Friction Ring 1 x 6.0AH 1 x 2.0AH Battery Packs
  • Weight
    5kg
  • Impact Rate
    3200
  • Brushed or Brushless
    Brushless
  • Number of Batteries Supplied
    2
  • Model Number
    M12FIW38-622
  • No Load Speed
    2700rpm
  • Maximum Torque
    339Nm
  • Battery Type
    Lithium-ion
  • MFR Part No.
    4933464614
  • Contents
    Carry Case
    M12FIW38-622X Impact Wrench
    Charger
    2x Batteries
  • Drive Size
    3/8in
  • Voltage
    12V
  • Battery Capacity
    6.0A·h
    1.0A·h
  • Series
    M12
  • Includes
    Carry Case
    Charger
    M12FIW38-622X Impact Wrench
    2x Batteries
  • Blows per Minute
    3200
  • Item
    Cordless Impact Wrench
  • Power Source
    Battery
  • Body Style
    Pistol Grip
  • Length
    121.9mm
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome