0
1

M12FIW38 Fuel 3/8" Impact Wrench with Friction Ring


£119.99 Inc VAT (20%)

See all variants from £119.99

Description

Milwaukee designed and built brushless Powerstate motor delivers to 160 Nm of torque and up to 25% faster application speed.
- Red Lithium-Ion battery technology delivers up to 2x more run time, up to 2x more battery life and operates down to -20°C temperature.
- The Milwaukee digital Drive Control allows the user to shift between two different speed and torque settings to maximize application versatility.
- Redlink Plus intelligence system delivers the most advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load.
- Slim, short, light design with no reactionary torque in use to maximize ease of use and user comfort.
- State of charge indication with an on-board fuel gauge for optimized energy management.
- Efficient and effective LED light work space illumination.

Feature Attributes

Impact Rate:
3200
Brushed or Brushless:
Brushless
No Load Speed:
2700 rpm
Maximum Torque:
339 Nm
Battery Type:
Lithium-ion
Drive Size:
3/8 in
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome