M18 BIW12-0 1/2" Impact Wrench Naked

Order Code: ZT1391641X

£109.99 Inc VAT (20%)


Description

The Milwaukee® 1/2" Impact Wrench is a high-performance, compact tool designed for tackling tasks in tight spaces. With a length of just 155 mm, it's perfect for automotive, construction, and maintenance applications where larger tools can't fit. Equipped with Milwaukee's advanced features, this tool offers optimal power and durability. The combination of a high-power motor, full metal gearbox, and REDLINK™ overload protection ensures reliable performance. Its compact size and versatile battery compatibility make it an essential tool for professionals who need precision and power in confined areas. Plus, it comes with a 3-year warranty when registered.

Features and Benefits:
• Compact 155 mm length, ideal for working in tight spaces
• High-power 4-pole motor delivers maximum power while keeping the tool lightweight
• REDLINK™ overload protection enhances durability for both the tool and battery
• Full metal gearbox provides superior strength and maximum torque
• ½" square drive works with universal sockets for added versatility
• Individual battery cell monitoring optimizes run time and extends battery life
• Integrated LED light and onboard fuel gauge for improved usability in low-light conditions
• Compatible with all Milwaukee® M18™ batteries, offering flexibility across tools

See full description
Specifications for M18 BIW12-0 1/2" Impact Wrench Naked
  • Battery Type
    Lithium-ion
  • Voltage
    18V
  • Drive Size
    1/2in
  • Model Number
    M18 BIW12-0
  • Maximum Torque
    240Nm
  • Overall Length
    155mm
  • No Load Speed
    2450rpm
  • Number of Batteries Supplied
    0
  • Impact Rate
    0-3350
  • Contents
    No kitbox, batteries or bag supplied
  • MFR Part No.
    4933443590
  • Manufacturer Guarantee
    3 Years
  • Brushed or Brushless
    Brushless
  • Series
    M18
  • Blows per Minute
    0-3350
  • Item
    Cordless Impact Wrench
  • Length
    155mm
  • Power Source
    Battery
  • Includes
    No kitbox, batteries or bag supplied
  • Body Style
    Pistol Grip
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome