M18 BIW38-0 3/8" Impact Wrench Naked

Order Code: ZT1391643X

£119.99 Inc VAT (20%)


Description

The Milwaukee® 3/8" compact impact wrench is ideal for automotive, construction, and maintenance applications, this tool has a robust design and advanced power management features to ensure efficient operation. This tool comes with Milwaukee's 3-year guarantee when registered, making it a reliable investment for users seeking durability, power, and versatility.


Features and Benefits
• Compact design measures only 152 mm in length, perfect for tight spaces
• REDLITHIUM™ battery system delivers longer run time and fade-free performance, enhancing productivity
• REDLINK™ Overload Protection Protects the tool and battery from overloads, ensuring durability and a longer lifespan
• On-board LED Light and fuel gauge provide visibility in low-light conditions and real-time battery status
• ⅜″ square drive works with universal sockets, adding versatility
• Full metal gearbox offers superior durability and maximum torque for heavy-duty applications

Typical Applications
• Tightening and loosening bolts in compact areas within automotive repairs
• Securing fixtures in cramped construction sites
• Performing maintenance in hard-to-reach spaces with precision and ease

Notes
• Naked wrench

See full description
Specifications for M18 BIW38-0 3/8" Impact Wrench Naked
  • Drive Size
    3/8in
  • Overall Length
    152mm
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    4933443600
  • Impact Rate
    0-3350
  • Manufacturer Guarantee
    3 Years
  • Number of Batteries Supplied
    0
  • Weight
    1.9kg
  • Battery Type
    Lithium-ion
  • No Load Speed
    2450rpm
  • Battery Capacity
    2.0A·h
  • Contents
    No kitbox, batteries or bag supplied
  • Model Number
    M18 BIW38-0
  • Maximum Torque
    210Nm
  • Voltage
    18V
  • Series
    M18
  • Length
    152mm
  • Power Source
    Battery
  • Includes
    No kitbox, batteries or bag supplied
  • Item
    Cordless Impact Wrench
  • Blows per Minute
    0-3350
  • Body Style
    Pistol Grip
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome