0
1

M18 BRAIW-0 Right Angle 3/8" Impact Wrench Naked

Order Code: ZT1391645X

£129.99 Inc VAT (20%)


Description

The Milwaukee® Compact Right Angle Impact Wrench is a perfect choice when needing a reliable and powerful wrench for tight spaces. The slim design, with a head of just 52mm and a length of 307mm, allows the wrench access to the most confined areas. The impact wrench not only promises high performance but also comes with the reassurance of Milwaukee's® 3-year guarantee when registered, making it a reliable addition to any toolkit.


Features and Benefits
• Compact design measuring just 307mm, allows the wrench to fit comfortably in tight spaces
• REDLITHIUM™ battery technology ensures longevity and superior performance, enhancing both runtime and work over the battery's life
• Multi-Handle Design Provides multiple grip options to maximize comfort and control
• Dual Speed Settings Tailors performance to various applications, offering greater versatility
• On-Board LED Light and Fuel Gauge Improves visibility and tracks battery life for efficient work in dim environments
• REDLINK™ Overload Protection Protects the tool and battery against overloads, ensuring durability

Typical Applications
• Tightening and loosening bolts in automotive settings
• Installing fixtures in confined spaces within plumbing
• General construction requiring precise torque in hard-to-reach places

See full description
Specifications for M18 BRAIW-0 Right Angle 3/8" Impact Wrench Naked
  • MFR Part No.
    4933447899
  • Battery Type
    Lithium-ion
  • Overall Length
    307mm
  • Contents
    No kitbox, batteries or bag supplied
  • Maximum Torque
    76Nm
  • Brushed or Brushless
    Brushless
  • Voltage
    18V
  • Manufacturer Guarantee
    3 Years
  • Weight
    1.8kg
  • Drive Size
    3/8in
  • Impact Rate
    0 - 2400 / 0 - 3400
  • Number of Batteries Supplied
    0
  • No Load Speed
    2250rpm
  • Model Number
    M18 BRAIW-0
  • Series
    M18
  • Power Source
    Battery
  • Length
    307mm
  • Includes
    No kitbox, batteries or bag supplied
  • Blows per Minute
    0 - 2400 / 0 - 3400
  • Torque Range
    40 / 76Nm
  • Item
    Cordless Impact Wrench
  • Body Style
    Angled
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome