M18 Fuel 1/2" High Torque Impact Wrench with Friction Ring Battery & Charger Included

Order Code: ZT4070631S

£459.99 Inc VAT (20%)


Description

The M18 FUEL‚Ñ¢ high torque impact wrench delivers 1356 Nm fastening torque in a compact size of 213 mm, which gives more access in tight spaces
4-Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Mode 4 bolt removal, provides maximum nut-busting of 1898 Nm then shifts to 750 rpm for outstanding control when removing fasteners

See full description
Specifications for M18 Fuel 1/2" High Torque Impact Wrench with Friction Ring Battery & Charger Included
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome