0
1

M18 Fuel Impact Wrench W/1/2" Friction Ring Kit

Order Code: ZT3669934S

£369.99 Inc VAT (20%)


Description

The M18 FUEL™ Friction Ring Impact Wrench Kits are powerful yet compact cordless impact wrenches suitable for a wide range of applications. With torque capabilities of up to 339 Nm, these wrenches excel in tight spaces, making them essential for various tasks in construction, electrical work, carpentry, and more.

Features and Benefits
• Compact design allows for impressive torque delivery in confined spaces
• 4-mode drive control allows users to shift between speed and torque settings for versatile applications
• Bolt removal control provides full torque output, then reduces rpms to prevent fastener drops
• Auto shut-off control limits torque for hand-tightening applications, ensuring user safety
• Tri-LEDs deliver high-definition lighting for enhanced workspace visibility

Typical Applications
• Electrical installation
• Carpentry work

Contents
• 2 x M18 B5 Battery Packs
• M12-18 FC Charger
• HD Box

See full description
Specifications for M18 Fuel Impact Wrench W/1/2" Friction Ring Kit
  • Battery Capacity
    5.0A·h
  • Body Style
    Pistol Grip
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    4933478445
  • Power Source
    Battery
  • Battery Type
    Lithium-ion
  • No Load Speed
    2400rpm
  • Length
    124mm
  • Drive Size
    1/2in
  • Series
    M18 FUEL
  • Voltage
    18V
  • Model Number
    M18 FIW2F12-502X
  • Product Type
    Cordless Impact Wrench
  • Number of Batteries Supplied
    2
  • Maximum Torque
    339Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome