0
1

M18 Gen 3 Fuel Impact Wrench W/3/8" Friction Ring Body Only

Order Code: ZT1717649S

£159.99 Inc VAT (20%)


Description

As part of the M18 Gen 3 FUEL™ series, these Milwaukee impact wrenches are engineered to excel in diverse applications. Available with either a 3/8-inch or 1/2-inch friction ring, they offer versatility to suit your specific needs with a maximum torque rating of 339Nm. Despite their robust capabilities, these tools boast a compact design, measuring just 124mm in length, making them ideal for use in tight or hard-to-reach spaces. Please note that these products are supplied as tool bodies only and do not include batteries, which must be purchased separately.

Features and Benefits
• The most compact cordless impact wrench in its class, allowing you to use the product even in confined spaces
• Delivers superior performance even at the maximum 339 Nm fastening torque
• 4-Mode drive control allows the user to adapt the tool to your specific needs in terms of both torque and speed
• Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to minimise fastener drop and cam out
• Auto shut-off control applies no more than 34 Nm of torque for applications that require hand tightening, to prevent accidental over tightening
• Product MLW2630652P also boasts tri-LEDs that deliver high definition lighting to increase workspace visibility and ensure accurate finishes

See full description
Specifications for M18 Gen 3 Fuel Impact Wrench W/3/8" Friction Ring Body Only
  • No Load Speed
    0 - 1650rpm
    0 - 800rpm
    0 - 2400rpm
    0 - 1000rpm
  • Length
    124mm
  • Model Number
    M18 FIW2F38-0X
  • Drive Size
    3/8in
  • Series
    M18 Gen 3 FUEL™
  • MFR Part No.
    4933478650
  • Maximum Torque
    102Nm
    203Nm
    34Nm
    339Nm
  • Includes
    HD Box
    Tool Body
  • Power Source
    Battery
  • Number of Batteries Supplied
    0
  • Item
    Cordless Impact Wrench
  • Body Style
    Pistol Grip
  • Voltage
    18V
  • Brushed or Brushless
    Brushless
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome