0
1
2
3
4
5

M18 One-Key Fuel 1/2in Impact Wrench with Friction Ring

Order Code: ZT1199524X

£549.99 Inc VAT (20%)


Description

This high torque impact wrench with ONE-KEY™ technology delivers 1356 Nm of fastening torque in a compact size of 213 mm, which gives more access in tight spaces. The 4 -Mode drive control allows the user to shift into four different speed and torque settings to maximise application versatility. Milwaukee's ONE-KEY™ technology integrates advanced features to provide comprehensive control and visibility over tools and equipment. This smart technology helps prevent tool theft and loss through real-time alerts and a centralized digital catalogue accessible from anywhere. With ONE-KEY™, professionals can not only track all their tools across multiple job sites but also customise tool settings, monitor utilization, and receive maintenance alerts, letting them focus on the task at hand.

Features and Benefits
• 1/2in. friction ring reception provides quick and easy socket changes, enhancing user efficiency and flexibility
• Exceptionally high torque output (1898Nm) can handle even the most stubborn bolts and fasteners
• Mode 4 bolt removal ensures unmatched control during fastener removal, preventing over-spinning and enhancing safety
• The integrated blow-counting sensor enhances the consistent repeatability of the chosen torque setting reducing the risk of damage to materials
• ONE-KEY™ wireless tool control adjusts the tool's output to task-specific needs, boosting productivity and ensuring consistent results
• ONE-KEY™ tool tracking & security offers a Cloud-based inventory management platform that supports both location tracking and theft prevention

See full description
Specifications for M18 One-Key Fuel 1/2in Impact Wrench with Friction Ring
  • Weight
    3.3kg
  • Model Number
    M18 ONE FHIW F12
  • Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    2
  • Impact Rate
    2100
  • Maximum Torque
    1898Nm
  • Contents
    Carry Case
    M18ONEFHIWF12 Impact Wrench
    Charger
    2x 5.0Ah Batteries
  • Drive Size
    1/2in
  • No Load Speed
    1750rpm
  • Voltage
    18V
  • Battery Capacity
    5.0A·h
  • MFR Part No.
    4933459728
  • Brushed or Brushless
    Brushless
  • Series
    M18
  • Includes
    M18ONEFHIWF12 Impact Wrench
    Charger
    2x 5.0Ah Batteries
    Carry Case
  • Item
    Cordless Impact Wrench
  • Power Source
    Battery
  • Blows per Minute
    2100
  • Body Style
    Pistol Grip
  • Length
    213mm
  • Torque Range
    1898Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome