0
1

M18 ONEIWF38-0 M18 3/8" Impact Wrench Naked

Order Code: ZT1391640X

£329.99 Inc VAT (20%)


Description

The Milkaukee M18 ONE IWF38-0 is a high-performance 3/8" Impact Wrench that combines the practical features of the M18 with the added convenience of ONE-KEY™ technology. This innovative tool empowers users to customize and optimize its settings to match their specific tasks, enhancing efficiency and productivity. With the ability to store up to four custom configurations directly on the tool, users can quickly access their preferred settings, saving valuable time and streamlining their workflow. Whether you're a professional tradesperson or a DIY enthusiast, the M18 ONE IWF38-0 offers versatility and precision to tackle a wide range of applications with ease.

Features and Benefits
• Bluetooth capabilities to allow for customisation of settings
• ONE-KEY™ technology to allow for control of speed and torque
• Has the ability to be configured to the Milwaukee® ONE-KEY™ app to track all your tools in one place
• Guaranteed precision every time with the personalisable preferences

Notes
• Body only - batteries sold separately
• Compatible batteries:
MLW2805545L - M18™ 2.0Ah REDLITHIUM-ION™ Battery
MLW2805560M - M18™ 4.0Ah REDLITHIUM-ION™ Battery
MLW2805565N - M18™ 5.0Ah REDLITHIUM-ION™ Battery
MLW2805420D - M12™- M18™ Multi Fast Charger

See full description
Specifications for M18 ONEIWF38-0 M18 3/8" Impact Wrench Naked
  • Battery Capacity
    5.0A·h
  • No Load Speed
    2500rpm
    High: 1,900rpm
    Max: 2,500rpm
    Low: 900rpm
  • Model Number
    M18 ONEIWF38-0
  • Voltage
    18V
  • Battery Type
    Lithium-ion
  • MFR Part No.
    4933451154
  • Manufacturer Guarantee
    3 Years
  • Weight
    1.8kg
  • Drive Size
    3/8in
  • Brushed or Brushless
    Brushless
  • Contents
    No kitbox, batteries or bag supplied
  • Impact Rate
    1300/2100/2550/3200
  • Maximum Torque
    284Nm
  • Number of Batteries Supplied
    0
  • Series
    M18
  • Power Source
    Battery
  • Includes
    No kitbox, batteries or bag supplied
  • Torque Range
    40 - 284Nm
  • Item
    Cordless Impact Wrench
  • Blows per Minute
    Low: 1,300
    High: 2,550
    Max: 3,200
    Med: 2,100
  • Body Style
    Pistol Grip
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome