M18ONEFHIWF34-502X M18 One Key Fuel High-torque 3/4" Impact Wrench with Friction Ring
0
1
2
3
4

M18ONEFHIWF34-502X M18 One Key Fuel High-torque 3/4" Impact Wrench with Friction Ring

Order Code: ZT1215554X

£539.99 Inc VAT (20%)
£629.9914% off


Description

The Milwaukee 18V high torque impact wrench with ONE-KEY™ technology delivers 1627Nm of fastening torque in a compact size of 213 mm, which gives more access to tight spaces. Tackle a range of applications with an integrated blow counting sensor, enhancing the consistent repeatability of the chosen torque settings. The 4-Mode Drive Control allows the user to shift into four different speed and torque settings to maximise application versatility. The kit also includes 2 5.0Ah batteries, a charger, and a carrying case.

Milwaukee's ONE-KEY™ technology integrates advanced features to provide comprehensive control and visibility over tools and equipment. This smart technology helps prevent tool theft and loss through real-time alerts and a centralized digital catalogue accessible from anywhere. With ONE-KEY™, professionals can not only track all their tools across multiple job sites but also customise tool settings, monitor utilization, and receive maintenance alerts, letting them focus on the task at hand.


Features and Benefits
• Mode 4 bolt removal, provides a maximum nut-busting torque of 2034 Nm then shifts to 1850 rpm for unmatched control when removing fasteners
• ONE-KEY™ tool control enables wireless tool customisation for increased productivity and consistent results
• ONE-KEY™ tool tracking & security offers a cloud-based inventory management platform that supports both location tracking and prevents theft
• 3/4in. friction ring reception allows for quick and easy socket changes, reducing downtime between operations
• Capable of handling large bolts up to M33, this wrench is suited for heavy-duty applications
• Maximum fastening torque of 1627 Nm allows the wrench to tackle tough tightening jobs efficiently
• 59-minute charge minimises downtime and enhances productivity
• Flexible battery system works with all Milwaukee® M18™ batteries allowing users to interchange batteries across different tools within the M18™ lineup

Notes
• Includes 2 x 5.0Ah Batteries
• Check out more Milwaukee M18 Batteries <a href="https://www.cromwell.co.uk/search?query=milwaukee+m18+battery">here</a>

See full description
Specifications for M18ONEFHIWF34-502X M18 One Key Fuel High-torque 3/4" Impact Wrench with Friction Ring
  • Maximum Torque
    2034Nm
  • MFR Part No.
    4933459731
  • Battery Type
    Lithium-Ion
  • Impact Rate
    2400
  • Brushed or Brushless
    Brushless
  • Number of Batteries Supplied
    2
  • Voltage
    18V
  • Weight
    3.5kg
  • Model Number
    M18ONEFHIWF34
  • Battery Capacity
    5.0A·h
  • No Load Speed
    1800rpm
  • Drive Size
    1/4in
  • Contents
    2x 5.0Ah Batteries
    Charger
    Carry Case
    M18ONEFHIWF34 Impact Wrench
  • Series
    M18
  • Blows per Minute
    2400
  • Item
    Cordless Impact Wrench
  • Includes
    M18ONEFHIWF34 Impact Wrench
    Charger
    Carry Case
    2x 5.0Ah Batteries
  • Power Source
    Battery
  • Body Style
    Pistol Grip
  • Length
    213mm
  • Product Type
    Electric Tools
  • Torque Range
    >2034Nm