0
1
2

MAXXPACK Brushless Universal Mixer 18V Bare Unit BAT7063459

Order Code: ZT2424422S

£249.99 Inc VAT (20%)


Description

The Batavia MAXXPACK Universal Mixer has a brushless motor for increased power and longer life. The cordless design allows you to mix materials anywhere on site, no restrictions. It has 2 mechanical speeds with variable speed control and electronic soft start for splash-free working. Suitable for mixing paint, latex, mortar, glue etc. Comes as a Bare Unit, No Battery or Charger. Specification Mixing Paddle (Ø x Length) 120 x 590mm. No Load Speed 0-420/0-710/min. Sound pressure level LpA 77.8 dB(A). Weight 4.2kg.

See full description
Specifications for MAXXPACK Brushless Universal Mixer 18V Bare Unit BAT7063459
  • No Load Speed
    0-420/0-710rpm
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome