0
1
2

TD001GD201 XGT 40Vmax BL Impact Wrench 40V 2 x 2.5Ah Li-ion

Order Code: ZT3346597S

£999.99 Inc VAT (20%)


Description

The Makita TD001G XGT 40Vmax BL Impact Driver has 4-stage, electronic impact power selection plus 6 Assist Modes: 2 x T-modes, 1 x wood mode and 3 x bolt modes.
Fitted with a powerful brushless motor for increased performance and durability. Its variable speed is controlled via a trigger and there is a constant speed control, ideal in demanding applications. There is also a quick mode switching option with a memory function. For additional user safety, there is an electric brake. A one-touch sliding chuck provides easy bit installation and removal.
The XGT 40Vmax range is equipped with special electronics providing digital communication between tool, battery and charger. This allows the charger to provide the optimal charge to the battery depending on the status of the battery, whilst the tool can respond to the status of the battery by optimising performance to the battery level.

Specifications:

Bit Holder: 6.35mm (1/4in) .
No Load Speed: 1, 100/2, 100/3, 200/0-3, 700/min.
Impact Rate: 0-1, 100/0-2, 600/0-3, 600/0-4, 400/bpm.
Max. Fastening Torque: 220Nm.
Bolt Capacity: Standard M5-M16, High Tensile M5-M14.
Coarse Thread Length: 22-125mm.
Capacity: Machine Screw M4-M8.

The Makita TD001GD103 XGT 40Vmax BL Impact Driver is supplied with:

2 x 40V 2.5Ah Li-ion XGT 40Vmax Batteries.
1 x DC40RA XGT® Fast Li-ion Charger 240V.
1 x Type 2 MAKPAC Connector Case.

Technical Specs
Bit Holder: 6.35mm (1/4in) .
No Load Speed: 1, 100/2, 100/3, 200/0-3, 700/min.
Impact Rate: 0-1, 100/0-2, 600/0-3, 600/0-4, 400/bpm.
Max. Fastening Torque: 220Nm.
Bolt Capacity: Standard M5-M16, High Tensile M5-M14.
Coarse Thread Length: 22-125mm.
Capacity: Machine Screw M4-M8.

See full description
Specifications for TD001GD201 XGT 40Vmax BL Impact Wrench 40V 2 x 2.5Ah Li-ion
  • Voltage
    40V
  • Battery Supplied
    2 x 2.5Ah Li-ion
  • Power Source
    Cordless 40v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome