3/4'' superMONSTER High Power Pneumatic Impact Wrench 3405 Nm Length 504 mm

Order Code: ZT4131834S

£1,399.99 Inc VAT (20%)


Description

3/4'' superMONSTER high power pneumatic impact wrench, 3405 Nm, length 504 mm. Supplied = assembled. Recorded in inches = 3/4 inch. Model = pneumatic. Max. operating pressure = max. 6, 3 (90 psi) bar. Width = 230 mm. Length = 504 mm. Idle speed = 6200 rpm. Air consumption = 283 l/min. Max. release torque = 3405 N·m. Max. screw size = M 38. Product type = compressed air impact screwdrivers. Noise level = 115.5 dB (A) Sound power level = 104.5 dB (A) Weight = 7.76 kg. With anti-slip soft grip handle. Exhaust air is guided downwards through the handle. With 4 torque presets for tightening and loosening. Handle insulated against cold. Low vibrations. Trigger integrated in handle. Low noise level. High power double hammer mechanism. With hole for pin lock. Including 1/2'' coupling connector. Ultra light aluminium housing.

See full description
Specifications for 3/4'' superMONSTER High Power Pneumatic Impact Wrench 3405 Nm Length 504 mm
  • Material
    Aluminium
  • Width
    230mm
  • Length
    504mm
  • Power Source
    Pneumatic
  • Weight
    7.76kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome