TW004GD201 XGT 40Vmax BL Impact Wrench 40V 2 x 2.5Ah Li-ion

Order Code: ZT3346562S

£899.99 Inc VAT (20%)


Description

The Makita TW004G XGT 40Vmax BL Impact Wrench has an efficient brushless impact wrench with electronic 4 stage impact power selection for added versatility. 3 modes of reaction time allow for automatic stop available both in forward and reverse rotation modes. Reverse rotation auto stop mode stops after the bolt/nut loosened enough.

Its ergonomically designed handle features a rubberised soft grip for increased user comfort and reduced fatigue. XPT (Extreme Protection Technology) provides improved dust and water resistance for operation in harsh job site conditions. The battery protection system automatically shuts off power when the battery level is low. It also features twin LED lights with pre-glow and afterglow functions.

Specifications:

Bit Holder: 1/2in Square C Ring.
No Load Speed: 0-1, 000/1, 800/2, 600/3, 200/min.
Impact Rate: 0-1, 800/2, 600/3, 400/4, 000/bpm.
Max. Torque: 350Nm.
Nut Busting Torque: 630Nm.
Bolt Capacity: Standard: M10-M20.

The Makita TW004GD201 XGT 40Vmax BL Impact Wrench is supplied with:

2 x 40V 2.5Ah Li-ion XGT 40Vmax Batteries.
1 x DC40RA XGT® Fast Li-ion Charger 240V.
1 x Type 3 MAKPAC Connector Case.

Technical Specs
Bit Holder: 1/2in Square C Ring.
No Load Speed: 0-1, 000/1, 800/2, 600/3, 200/min./min.
Impact Rate: 0-1, 800/2, 600/3, 400/4, 000/bpm.
Max. Torque: 350Nm.
Nut Busting Torque: 630Nm.
Bolt Capacity: Standard: M10-M20

See full description
Specifications for TW004GD201 XGT 40Vmax BL Impact Wrench 40V 2 x 2.5Ah Li-ion
  • Battery Supplied
    2 x 2.5Ah Li-ion
  • Voltage
    Cordless 40vV
  • Power Source
    Cordless 40v
  • Maximum Torque
    350Nm
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome