TW007GD201 XGT 40Vmax Bl Impact Wrench 40V 2 x 2.5Ah Li-ion

Order Code: ZT3447530S

£999.99 Inc VAT (20%)


Description

The Makita TW007G XGT 40Vmax BL Impact Wrench with electronic 4 stage impact power selection for added versatility. The electric brake and variable speed trigger provide a high level of control as well as an auto-stop system available in both forward/reverse rotation modes.

Its ergonomically designed handle with rubberised soft grip improves user comfort and reduces fatigue. XPT (Extreme Protection Technology) provides improved dust and water resistance ideal for operation in harsh job site conditions. Fitted with a twin LED job light for greater visibility even in low light conditions. The battery protection system automatically shuts off power when the battery level is low.

Supplied with: 2 x 40V 2.5Ah Li-ion Batteries 1 x DC40RA Fast Charger and 1 x Type 3 MAKPAC Case.

Specifications:

Bit Holder: 1/2in Square C Ring.
No Load Speed: 0-600/1 200/1900/2 300/min.
Impact Rate: 0-1 200/1 900/2 700/2 900/bpm.
Max. Fastening Torque Impact Drill: 760Nm.
Nut-busting Torque: 1 100Nm.
Tightening Capacity Standard Bolt: M10 - M24.

Technical Specs
Bit Holder: 1/2in Square C Ring.
No Load Speed: 0-600/1 200/1900/2 300/min.
Impact Rate: 0-1 200/1 900/2 700/2 900/bpm.
Max. Fastening Torque Impact Drill: 760Nm.
Nut-busting Torque: 1 100Nm.
Tightening Capacity Standard Bolt: M10 - M24.

See full description
Specifications for TW007GD201 XGT 40Vmax Bl Impact Wrench 40V 2 x 2.5Ah Li-ion
  • Maximum Torque
    1100Nm
  • Battery Supplied
    2 x 2.5Ah Li-ion
  • Voltage
    Cordless 40vV
  • Power Source
    Cordless 40v
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome