0
1
2
3
4
5

TW1000 Impact Wrench 25mm Square Drive (110V)

Order Code: ZT3076192S

£699.99 Inc VAT (20%)


Description

The TW1000 from Makita is ideal for heavy-duty applications and comes complete with a side handle and carry case
The Makita TW1000 has been developed as a 1000Nm class impact wrench conforming to the European and North American standards. It features externally accessible carbon brushes for easy maintenance and is lightweight for optimum usage. This model has been designed for the heaviest duty applications thanks to its robust structure and powerful motor.

Features:
Double insulated for added safety
Rubberized soft grip for comfortable operation
Lightweight with plastic motor housing and handle
Large rocker switch for easy forward/reverse rotation
Robust high tongue impact wrench for the heaviest duty applications
Bumpers protecting tool at the front and the rear of the tool and the bottom of the handle
Comes with:
Carry case
Side handle
41mm socket
Specification:
Weight: 10kg
Drive Square: 1"
Impacts: 1500 ipm
Max Torque: 1000 Nm
Bolt Range: M24-M30
Input wattage: 1200 w
Noise K factor: 3 dB(A)
No Load Speed: 1400 rpm
High Tensile Bolt: M22-M24
Max Socket Size: 41mm A/F
Vibration K factor: 1.5 m/sec_
Noise sound power: 114 dB(A)
Noise sound pressure: 103 dB(A)
Vibration: Fastening Bolt: 17.5 m/sec_

See full description
Specifications for TW1000 Impact Wrench 25mm Square Drive (110V)
  • Weight
    10kg
  • Product Type
    Impact Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome