WR18DSDL 18V Cordless 1/2IN Impact Wrenches - Body Only Version - No Batteries Or Charger Supplied

WR18DSDL 18V Cordless 1/2IN Impact Wrenches - Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1254308XCopy

£159.99 Inc VAT (20%)
£169.995.5% off


Description

The Hikoki® WR18DSDL/W4Z 18V impact wrench combines versatility, power, and comfort in a compact design. The lightweight construction and ergonomic shape enable easy access to tight spaces without struggle. While the impressive 255Nm of torque reliably handles demanding fastening applications.

Features and Benefits
• A high tightening torque of 255Nm (hard) provides maximum power and efficiency for tough tightening tasks
• Power mode provides superior precision and performance when handling heavy-duty tasks
• Safe mode (140Nm) prevents overtightening and bolt damage when used for precision tasks
• The compact 157mm body length is complemented by the slimline soft grip handle for comfort and manoeuvrability
• Easily switch between tightening and loosening motions with the forward and reverse switch for enhanced user convenience
• Illuminate your workspace with the white LED spotlight for improved visibility
• The battery level indicator displays the remaining battery life to maintain productivity and reduce downtime
• Compatible with a wide range of sockets and accessories thanks to the 1/2in. square drive
• Customise your setup for added convenience with the metal belt hook that can be fitted to the left or right side

Typical Applications
• Automotive maintenance and repair, including tyre changes, brake repairs, and engine maintenance
• Construction projects, such as fastening or loosening bolts and screws in wooden frames and metal structures
• DIY home improvement tasks like assembling furniture and installing shelves
• Industrial maintenance, including machinery repair, equipment installation, and facility maintenance

Notes
• Socket not included
• Body only. Batteries not included
• 1-year standard warranty. Please retain proof of purchase

See full description
Specifications for WR18DSDL 18V Cordless 1/2IN Impact Wrenches - Body Only Version - No Batteries Or Charger Supplied
  • Number of Batteries Supplied
    0
  • Maximum Torque
    255Nm
  • Voltage
    18V
  • No Load Speed
    2600rpm
  • MFR Part No.
    WR18DSDL/W4Z
  • Drive Size
    1/2in
  • Model Number
    WR18DSDL
  • Battery Type
    Lithium-Ion
  • Brushed or Brushless
    Brushed
  • Series
    WR18DSDLW4Z
  • Power Source
    Battery
  • Item
    Cordless Impact Wrench
  • Body Style
    Pistol Grip
  • Length
    157mm
  • Capacity
    4-8mm Screw
    M6-M12 HT Bolt
    M6-M14 Bolt
  • Features
    Battery Level Indicator
    LED Spotlight
    Metal Belt Hook
  • Weight
    1.7kg
  • Torque Range
    140-255Nm