WR18DSDLJJZ Impact Wrench 18V2X5.0AH Li-ion

Order Code: ZT1254306X

£569.99 Inc VAT (20%)


Description

The Hikoki® 18V cordless heavy-duty impact wrench features a robust motor to effortlessly handle tough fastening tasks while the compact, lightweight design ensures portability and ease of use. With a versatile torque range of 140Nm to 255Nm, this impact wrench delivers precise control and flexibility for various applications.

Features and Benefits
• High tightening torque of 255Nm (hard) to handle tough fastening tasks, saving time and effort
• Power mode provides maximum performance for demanding tasks
• Safe mode for smaller jobs (140Nm) provides precise control to prevent over-tightening and damage
• Compact design (only 173mm body length) enhances manoeuvrability in tight spaces, to improve accessibility and efficiency
• White LED spotlight illuminates your working area for improved visibility and safe working
• Battery level indicator displays remaining battery life to prevent unexpected downtime and interruptions
• ½in. square drive is compatible with a wide range of sockets and accessories for versatile use

Contents
• 1x cordless impact wrench
• 2x 5.0Ah Li-ion batteries
• 1x UC18YRSL charger
• 1x storage case

Typical Applications
• Removes and tightens lug nuts, bolts, and screws during tyre changes, brake repairs, and engine maintenance
• Speed up construction tasks by fastening or loosening bolts and screws in wooden frames, metal structures, and more
• Complete home improvement projects, such as assembling furniture, installing shelves, or building outdoor structures
• Simplify maintenance tasks in industrial settings, including machinery repair, equipment installation, and facility maintenance

Notes
• Socket not included
• 1-year standard warranty. Eligible for an extended warranty when registered within 4 weeks of purchase

See full description
Specifications for WR18DSDLJJZ Impact Wrench 18V2X5.0AH Li-ion
  • Weight
    1.7kg
  • Number of Batteries Supplied
    2
  • Drive Size
    1/2in
  • Maximum Torque
    305Nm
  • Model Number
    WR18DSDLJJZ
  • Battery Type
    Lithium-ion
  • No Load Speed
    2900rpm
  • Battery Capacity
    5.0A·h
  • Voltage
    18V
  • Series
    WR18DSDLJJZ
  • Item
    Cordless Impact Wrench
  • Power Source
    Battery
  • Blows per Minute
    0 - 3,600
  • Body Style
    Pistol Grip
  • MFR Part No.
    WR18DSDLJJZ
  • Length
    173mm
  • Capacity
    M8-M14 HT-Bolt
    M10-M18 Bolt
  • Torque Range
    140-255Nm
  • Features
    Battery Level Indicator
    Power Mode
    Safe Mode
    White LED Spotlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome