WR36DA/J4Z 3/4in Multi-Volt Impact Wrench 36V Bare Unit HIKWR36DAJ4

Order Code: ZT1284176P

£319.99 Inc VAT (20%)


Description

The HiKOKI WR36DA Multi-Volt Impact Wrench has a high overload capacity with a 4-mode power selection. The forward/reverse switch provides increased control, making it easy to switch between modes. The compact design is IP56 rated against dust and water ingress, making it ideal for site use. The body features a soft grip handle for increased comfort and reduced user fatigue. There is also a rubber nose protector. For added safety there is an electric brake. Other features include a 3-mode LED work light (always on, automatic and always off), and a large side hook that can be fitted on the left or right hand side. Specification Bit Holder 19mm (3/4in) Square Friction Ring No Load Speed 0-1,500/min. Impact Rate 0-2,900/bpm Max. Torque 1,100Nm Bolt Capacity Ordinary M12-30, HT M10-24 Overall Length 221mm Weight 2.3kg The HiKOKI WR36DA/J4Z Multi-Volt Impact Wrench is supplied as a bare unit. Batteries are NOT included.

See full description
Specifications for WR36DA/J4Z 3/4in Multi-Volt Impact Wrench 36V Bare Unit HIKWR36DAJ4
  • MFR Part No.
    WR36DA/J4Z
  • No Load Speed
    0-1,500
  • Impact Rate (BPM)
    0-2,900
  • Voltage
    36V
  • Battery Supplied
    Bare Unit
  • Drive Size
    3/4in
  • Maximum Torque
    1100Nm
  • Power Source
    Cordless 36v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome