WR36DB/J4Z 1/2in Multi-Volt Impact Wrench 36V Bare Unit HIKWR36DBJ4

Order Code: ZT1284178P

£269.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The HiKOKI WR36DB Multi-Volt Impact Wrench has a high overload capacity with a 4-mode power selection. The forward/reverse switch provides increased control, making it easy to switch between modes. The compact design is IP56 rated against dust and water ingress, making it ideal for site use. The body features a soft grip handle for increased comfort and reduced user fatigue. There is also a rubber nose protector. For added safety there is an electric brake. Other features include a 3-mode LED work light (always on, automatic and always off), and a large side hook that can be fitted on the left or right hand side. Specification Bit Holder 12.7mm (1/2in) Square Friction Ring No Load Speed 0-1,500/min. Impact Rate 0-2,800/bpm Max. Torque 1050Nm Bolt Capacity Ordinary M12-30, HT M10-24 Overall Length 221mm Weight 3.0kg The HiKOKI WR36DB/J4Z Multi-Volt Impact Wrench is supplied as a bare unit. Batteries are NOT included.

See full description
Specifications for WR36DB/J4Z 1/2in Multi-Volt Impact Wrench 36V Bare Unit HIKWR36DBJ4
  • MFR Part No.
    WR36DB/J4Z
  • Voltage
    36V
  • No Load Speed
    0-1,500
  • Impact Rate (BPM)
    0-2,800
  • Drive Size
    1/2in
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    1050Nm
  • Power Source
    Cordless 36v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome