CJ18DSLJJZ Jigsaw 18V 2X5.0 Ah Lithium-ion

Order Code: ZT1254336X

£649.99 Inc VAT (20%)


Description

Features:

- High spec jigsaw with high capacity 5.0Ah Li-Ion batteries.
- Double the performance of a 3.0Ah Li-Ion battery thanks to advancements in battery technology.
- Multiplex protection circuit for maximum battery life.
- Same size and weight as 3.0Ah/4.0Ah Li-Ion battery.
- Adjustable base tilts up to 45° right & left.
- Compact & lightweight design.
- Soft grip handle.
- 3 mode orbital action.

See full description
Specifications for CJ18DSLJJZ Jigsaw 18V 2X5.0 Ah Lithium-ion
  • Includes
    Carrying Case
    (2) 5.0 Ah Lithium-ion Batteries
    Blade
    Anti-splinter Guard
    Chip Cover
    Fan Cooled Charger (UC18YRSL)
  • Stroke Length
    26mm
  • Battery Capacity
    5A·h
  • Size & Weight
    Weight 2.4kg
    Length 277 mm
  • Number of Orbital Settings
    3
  • Number of Batteries Supplied
    2
  • Supply Voltage
    14.4V
  • Capacity
    Max. Cutting Depth Wood 135mm
    Bevel Capacity 45°
    Max. Cutting Depth Metal 10mm
  • Cutting Action
    Straight & Orbital (pendulum)
  • No Load Speed
    0 to 2400
  • Model Number
    CJ18DSLJJZ
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Battery Type
    Lithium-ion
  • Weight
    2.4kg
  • Item
    Cordless Jigsaw
  • Brushed or Brushless
    Brushed
  • Length
    277mm
  • Cutting Capacity
    Max. Cutting Depth Wood 135mm
    Bevel Capacity 45°
    Max. Cutting Depth Metal 10mm
  • Power Source
    Cordless
  • Strokes per Minute
    2,400
  • MFR Part No.
    CJ18DSLJJZ
  • Voltage
    14.4V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome