0
1
2
3
4
5
6
7
8
9
10
11

Cordless Jigsaw 20V - Body Only

Order Code: ZT1225212P

£55.99 Inc VAT (20%)


Description

Powerful, lightweight cordless Jigsaw suitable for cutting wood, board, plastic and steel. Comfortable composite housing with soft grip for added comfort. Tool-free blade change system. Variable speed control trigger switch 0-2400spm. Features dust blow and extraction function, and parallel guide. Built-in LED work light. Four pendulum settings. 2-Stage operation switch for added safety. Supplied with hex key and wood cutting blade. Requires compatible 20V battery and mains charger, sold separately.

See full description
Specifications for Cordless Jigsaw 20V - Body Only
  • MFR Part No.
    CP20VJS
  • No Load Speed
    0-2400spm
  • Stroke Length
    25mm
  • Weight
    2kg
  • Noise/ Vibration Information
    11.18/1.6m/s
  • Noise/Vibration Information
    90/79db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome