DJV182Z Brushless Jigsaw 18V Bare Unit MAKDJV182Z

DJV182Z Brushless Jigsaw 18V Bare Unit MAKDJV182Z

Order Code: ZT2423019S

£203.99 Inc VAT (20%)


Description

The Makita DJV182 Brushless Jigsaw has a top handle design with a brushless motor that produces a greater measure of torque per weight. More torque means less power required, so longer battery life, less motor friction. With twin LED job lights and a blower function at the front end, your cutting line will remain illuminated and free of sawdust at all times. The tool-less blade change is a handy feature when changing hot blades, just pull back the lever and the blade drops out. The handle is made from a rubberised material which cuts down on vibration and gives excellent grip with anti-slip dimples. Located at the rear of the machine for easy operation is the variable speed dial to suit blade speed to various applications. Specification Strokes at No Load 800-3,500/min. Stroke Length 26mm Capacity Steel 10mm, Wood 135mm, Aluminium 20mm Weight 2.6kg The Makita DJV182Z Brushless Jigsaw comes as a bare unit, NO battery or charger supplied.

See full description
Specifications for DJV182Z Brushless Jigsaw 18V Bare Unit MAKDJV182Z
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Capacity (Wood)
    135mm