EINTCJS18N Tc-Js 18 Li-Solo Power X-Change Jigsaw 18V Bare Unit

Order Code: ZT4043458S

£49.99 Inc VAT (20%)


Description

EINTCJS18N TC-JS 18 Li-Solo Power X-Change Jigsaw 18V Bare Unit
The Einhell TC-JS 18 Li-Solo Jigsaw is always ready to hand when it comes to the perfect cut in a wide range of materials. It delivers exact cuts thanks to really smooth operation. For fast cuts it has a selectable pendulum action. The universal blade holder, without tools saves unnecessary hand movements, enabling the blade to be changed quickly. For optimum visibility while working there is a dust blow-off function. The integrated plastic sliding element protects particularly sensitive workpieces.

Member of the Power X-Change family, compatiable with all Power X-Change batteries and chargers. Comes as a Bare Unit, No battery or charger.

Supplied complete with a KWB quality saw blade for wood.

Specifications:

No Load Speed: 2, 700/min.
Max. Angled Cuts: 45°.
Cutting Depth: Steel 8mm, Wood 70mm.
Saw Blade Holder Type: T-shaft.
Lift Height: 20mm.
Suction Connection Diameter: 36mm.
Weight: 1.62kg.

See full description
Specifications for EINTCJS18N Tc-Js 18 Li-Solo Power X-Change Jigsaw 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome