0
1
2
3
4
5

GST 18 V-LI B 18V Bow Handle Jigsaw, Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1027001X

£209.99 Inc VAT (20%)


Description

High performance jigsaw featuring a bow or top handle, Compact and lightweight with a small grip circumference for perfect handling, particularly in confined spaces or overhead. Integrated LED light and blower function ensures that you always have a clear view of the cutting line

Features and Benefits:
■ Auto-stop brake stops as soon as the trigger is released for increased production and increased operator safety
■ SDS blade system offers quick and easy blade changes with one hand
■ 4-stage pendulum cutting: choose between quick cuts or clean cuts, or a happy medium between both
■ Metal base plate with a plastic cover for increased control when cutting smaller/slimmer pieces
■ Speed pre-selection to customise the speed to the application
■ Bosch CoolPack batteries: each individual cell is wrapped in a protective coating for an increased run-time and 100% longer service life
■ Electronic Motor Protection: protects the motor against overload for a long service life
■ Compatible with Bosch 18V Li-ion batteries.

See full description
Specifications for GST 18 V-LI B 18V Bow Handle Jigsaw, Body Only Version - No Batteries or Charger Supplied
  • Stroke Length
    23mm
  • Capacity
    Mitre Cuts 0-45°
  • Includes
    1 x Jigsaw Blade T 144 DP, Precision for Wood
  • Cutting Action
    Straight & Orbital (pendulum)
  • Number of Orbital Settings
    4
  • Number of Batteries Supplied
    0
  • Supply Voltage
    18V
  • No Load Speed
    0 to 2,700
  • Model Number
    GST 18 V-LI
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Battery Type
    Lithium-ion
  • Weight
    2.4kg
  • Brushed or Brushless
    Brushed
  • Item
    Cordless Jigsaw
  • MFR Part No.
    GST18V-LIB
  • Voltage
    18V
  • Power Source
    Cordless
  • Cutting Capacity
    Max. Cutting Depth Aluminium 20mm
  • Strokes per Minute
    2,700

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome