GST 18V-155 SC Professional Jigsaw 18V Bare Unit

Order Code: ZT5350119S

£299.99 Inc VAT (20%)


Description

Bosch GST 18V-155 SC Professional Jigsawwith barrel grip for perfect mastery of the most demanding cuts in any position. Saw blade guidance prevents blade bending, even in small curves. Its ergonomic design allows for a360 gripping circumference to ensure perfect tool control, even when sawing upside down.The large saw blade ejection lever, drop control feature and external dust extraction ensure increased user health and safety.Comes as a Bare Unit, NO battery or charger.Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance.Supplied with:1 x T 144 DP Precision for Wood Jigsaw Blade, 1 x T 308 BP Precision for Wood Jigsaw Blade, 1 x Anti-splinter Guard, 1 x Dust Extraction Hood and1 x Dust Extraction Nozzle.Specifications:Stroke Rate at No Load: 800-3, 800/min.Stroke Height: 26mm.Cutting Depth: Wood 155mm, Aluminium 20mm.Weight: 26kgexcl. battery.

See full description
Specifications for GST 18V-155 SC Professional Jigsaw 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome